Hon

CHAIR, TASK, NY


product price: $267.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Hon
  • MFR # HON5901CU98T
  • Zoro # G301826962
  • UPC #
    89191686231
  • Country of Origin United States
  • Category Task Chairs

Description

Task chair offers a sculpted, molded back with integral lumbar support. Waterfall seat front provides comfortable under-thigh support. Functions include pneumatic seat-height adjustment from 14-7/8" to 19-3/4", adjustable back height, seat-depth adjustment and 360-degree swivel. Seat and back are upholstered in 100 percent polyester fabric with Nano-Tex soil-repellant and stain-repellant technology. The Centurion pattern is navy. Five-star base includes 2" hooded dual-wheel casters. Seat size is 20" wide x 18" deep. Usable seat depth is 16-3/8" to 18-1/8". Back measures 16-1/2" wide x 17-3/4" high. Arms for the chair are sold separately. Chair is certified by SCS to be in compliance with specific, indoor, air-quality emission requirements. It also meets or exceeds applicable ANSI/BIFMA standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.