Shop All Task Chairs
Hon
CHAIR, TASK, MID-BACK, ARMS, MD
Mfr # HONSVR1AILC90TK
Zoro # G801827049
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hon
- MFR # HONSVR1AILC90TK
- Zoro # G801827049
- UPC # 888206238966
- Country of Origin United States
- Category Task Chairs
Description
Solve is the single seating solution that helps a variety of users achieve optimal comfort in workstations, touchdown areas, collaborative environments, meeting rooms and more. This Solve mid-back task chair features a breakthrough, ReActiv back material designed to provide enhanced support above and beyond ilira-stretch mesh. It flexes to provide a firm fit and keeps the body cool by enabling continuous airflow. Synchronized seat and back provide proper balance, alignment and lumbar support, and can be adjusted with a single lever. Adjustable-height arms move up and down for shoulder and upper body support. Other functions include pneumatic seat-height adjustment from 18" to 23", 360-degree swivel and tilt tension. Waterfall seat edge promotes better leg circulation. Five-star base is equipped with dual-wheeled casters for smooth mobility. Upholstery color is Midnight; frame color is black; and ReActiv back color is Titanium. Weight capacity is 300 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Granville 38.18 Standard Dresser in Midnight Blue (DR-5014)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Mahogany (LBC361248-MAH)
- FLASH FURNITURE Side Chair, Mesh, Adjustable Padded, Green (HL-0001-GN-GG)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75155M)
- HON Mesh Task Chair, Black (HONI2L1AMLC10TK)
- HON CHAIR, MESH, BACK, TASK, BK (BSXVL531SB11)
- HON Convergence Mid-Back Task Chair with Swivel-Tilt Control, Red/Black (HONCMZ1ACU67)
- HON Solve Series ReActiv Back Task Chair, Ink/Charcoal, Base: Black (SVR1ACLC10TK)
- HON Mesh Task Chair (SVM1ALC90TK)
- HON Mesh Task Chair (SVM1ALC10TK)
- MODWAY FURNITURE Edge Vinyl Office Chair, White - 24 x 26.5 x 38 - 42 in. (EEI-595-WHI)
- Hon Office Chairs