Shop All Task Chairs
Hon
Chair, Endorse Task, Msh, Bk
Mfr # HONLWIM2ACU10
Zoro # G4497081
original price:
$719.66
7% off
new price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.5"
- Material Fabric
- Height 21.75"
- Features Dual-Action Tilt, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
- Overall Height 46"
Product Information
- Brand Hon
- MFR # HONLWIM2ACU10
- Zoro # G4497081
- UPC # 888531775884
- Country of Origin United States
- Category Task Chairs
Dimensions
Width | 19.5" |
Height | 21.75" |
Overall Height | 46" |
Depth | 29" |
Overall Width | 28.75" |
Details
Item | Chair,Endorse Task,Msh,Bk |
Material | Fabric |
Features | Dual-Action Tilt, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock |
Color | Black |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Includes | Arms |
Application | General Office & Task |
Capacity | Supports Up to 300 lb |
Weight | 52 lbs |
Style | Task Chair |
Arm Type | Padded T-Bar |
Description
Chair,Endorse Task,Msh,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Beige, PK4 (1201)
- AMERIHOME Rustic Gunmetal 24" Metal Bar Stool, PK2 (BS24MTL)
- FLASH FURNITURE Folding Chair - Black Plastic - Event Chair (LE-L-3-BK-GG)
- CASUAL HOME 14 in. 3-Shelf Folding Bookcase, Honey Oak (CA627323)
- HON Convergence Mid-Back Task Chair, Syncho-Tilt/Seat Slide, Iron Ore/Blck (HONCMY1ACU19)
- HON Mesh Task Chair, Black (I2M2AFC10ATK)
- HON Task Chair, Black (HONI2UL2AC10TK)
- HON Nucleus Series Recharge Task Chair, Supports Up to 300 lb, 16.63 to 21.13 Seat Height, Black (HONNR12SAMC10BT)
- HON Mesh Task Chair, No Arms, Black (H5711.GA10.T)
- HON Ignition Series Fabric Low-Back Task Chair, Black, Base: Black (HITL1.A.H.U.CU10.T.SB)
- BOSS Task Chair, Adjustable, Black (B996)
- Hon Office Chairs