Shop All Stacking Chairs
Hon
CHAIR, 4-LEG STACK, ON
Mfr # HONMG101ON
Zoro # G201827274
product price: $429.99
/pk 2, $215.00/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hon
- MFR # HONMG101ON
- Zoro # G201827274
- UPC # 791579817815
- Country of Origin United States
- Category Stacking Chairs
Description
Part of the Motivate seating collection by HON, these four-leg stacking chairs can transform any space into a dynamic environment. The Motivate collection includes tables, seating and presentation tools that work together seamlessly to provide a comprehensive solution perfectly suited for any collaborative environment. The way people work is constantly evolving, and Motivate provides the comfort, flexibility, technology and quality they need to get things done. Sculpted for incredible comfort, the plastic shell back and seat of these mobile stack chairs are contoured to conform to your body and move with your body to reduce pressure points. Weight capacity is 300 lb. One-piece propylene can be easily wiped down. Dual-wheeled casters provide easy mobility. Shell color is Onyx, and frame color is Platinum. Chairs with no arms stack up to six high on the floor to maximize space. Efficient footprint and versatile design deliver comfort and adaptability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Clock Radio AM FM LED (R-1662B)
- SUN ZERO Norwich White Blackout Curtains 80 in. W X 63 in. L (AC-NRWCH63WHT)
- BASICWISE Toy storage box large Yellow (QI003221L.Y)
- BOWLING ENTERPRISES Bowling Enterprises 6XTS Bowling s Last Stand 6 Inch Christmas Tree Stand (6XTS)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- HON CHAIR, STACKING, REACTIVEBACK (HONIS108RCU10)
- HON Motivate High-Density Stacking Chair, Onyx/Black, Base: Chrome, 4/CT (HMS1.N.ON.Y)
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- HON Stacking Chair, 21-1/2"L31"H, Armless (H4031.MB.T)
- HON Chair, Stack, Ny, PK4 (4041RE)
- FLASH FURNITURE Green Plastic Stack Chair (RUT-188-GN-GG)
- Hon Seating