Shop All Bookcases & Bookshelves
Hon
Bookcase, Metl, 81x34.5, Bk
Mfr # S82ABCP
Zoro # G4496941
original price:
$591.99
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$586.99
Free 30-Day Returns
Key Features
- Number of Shelves 6
- Color Black
- Depth 12.63"
- Height 81.13 in
- Width 34-1/2 in
Product Information
- Brand Hon
- MFR # S82ABCP
- Zoro # G4496941
- UPC # 631530495426
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 12.63" |
Height | 81.13 in |
Width | 34-1/2 in |
Overall Height | 81.13" |
Overall Width | 34.5" |
Details
Item | Bookcase,Metl,81x34.5,Bk |
Number of Shelves | 6 |
Color | Black |
Material | Steel |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Weight | 97 lbs |
Edge Type | Square Edge |
Description
Bookcase,Metl,81x34.5,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Rochadh Hollywood Glamour Style 1-drawer and 1-shelf Nightstand (121-6740)
- FLASH FURNITURE 24" High Backless Black Metal Counter Height Stool (CH-31320-24-BK-GG)
- EYECATCHER 31 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind, Grey (EY2511671)
- FLASH FURNITURE 4PK Commercial Grade White Plastic Folding Chairs (4-LE-L-3-W-WH-GG)
- HON Bookcase, Metl, 71x34.5, Bk (S72ABCP)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Light Gray (HS82ABC.Q)
- HON Hutch, 38000, Stckon, 72in, Cc (HON386572NS)
- HON Credenza, 10700, 2Drwr, Cgnc (HON10708LCO)
- HON Credenza, 10700, 72W, 4Dw, Co (HON10741CO)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- ALATERRE FURNITURE Mission 60" Bookcase, Cherry (AMIA0860)
- Hon Bookcases & Bookshelves