Shop All Bookcases & Bookshelves
Hon
Bookcase, Metl, 71x34.5, Lgy
Mfr # S72ABCQ
Zoro # G4496978
product price: $384.50
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$384.50
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Color Light Gray
- Depth 12.63"
- Height 71 in
- Width 34-1/2 in
Product Information
- Brand Hon
- MFR # S72ABCQ
- Zoro # G4496978
- UPC # 641128720601
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 12.63" |
Height | 71 in |
Width | 34-1/2 in |
Overall Width | 34.5" |
Overall Height | 71" |
Details
Item | Bookcase,Metl,71x34.5,Lgy |
Number of Shelves | 5 |
Color | Light Gray |
Material | Steel |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Green Certification or Other Recognition | SCS, SCS Indoor Advantage Gold |
Features | Rust Resistant, Heavy Duty |
Weight | 87 lbs |
Application | Book Storage |
Recycled Content | 0.3 |
Edge Type | Square Edge |
Description
Bookcase,Metl,71x34.5,Lgy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-MATT Mattress, 84x7x39in, Foam, Fire Prot. (H10757)
- INFINITY INSTRUMENTS Profuse, Clock (90/0019-1)
- BAXTON STUDIO Elsa Mid-century Modern Dark Walnut Bent Wood Dining Chair, PK2 (121-6620)
- ELECTROLUX Shelf Retainer Bar Support (215267701)
- HON Bookcase, Metl, 59x34.5, Bk (S60ABCP)
- HON Credenza, Pedestal, Dbr (HON10707RCO)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Putty (HS42ABC.L)
- HON Credenza, 10700, 2Dw, 60W, Co (HON10765CO)
- HON Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black (HS42ABC.P)
- SAFCO ValueMate Economy Bookcase, 6-Shelf, Black (7174BL)
- Hon Bookcases & Bookshelves