Shop All Bookcases & Bookshelves
Hon
Bookcase, Metl, 71x34.5, Bk
Mfr # S72ABCP
Zoro # G4496987
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$422.99
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Color Black
- Depth 12.63"
- Height 71 in
- Width 34-1/2 in
Product Information
- Brand Hon
- MFR # S72ABCP
- Zoro # G4496987
- UPC # 641128720618
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 12.63" |
Height | 71 in |
Width | 34-1/2 in |
Overall Width | 34.5" |
Overall Height | 71" |
Overall Depth | 12.63" |
Details
Item | Bookcase,Metl,71x34.5,Bk |
Number of Shelves | 5 |
Color | Black |
Material | Steel |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Features | Five Shelves—Four Adjustable |
Weight | 87 lbs |
Edge Type | Square Edge |
Edge Style | Square Edge |
Description
Bookcase,Metl,71x34.5,Bk
- •34-1/2w x 12-5/8d. Shelves adjust in 1/2" increments.
- •Straight sides and backs allow flush alignment.
- •Shelf count includes bottom of bookcase.
- •Bookcases ship assembled.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 93.6" D, 65" W, 65.9" H, White Chocolate, Melamine (52850-31)
- ALERA Reception Desk, 35-1/2" D, 71" W, 42-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA327236MC)
- TRUE Cutting Board, Poly, 27-1/2"x11-3/4"x3/4" (810865)
- SAFCO Literature Org, Wood, Adjustable, 36, Oak (9424MO)
- HON Bookcase, Metl, 29x34.5, Py (S30ABCL)
- HON HON, 94000 SERIES BOOKCASE HUTCH, 35.75W X 14.31D X 37H, MAHOGANY (94210NN)
- HON Credenza, 10700, 72W, 4Dw, Co (HON10741CO)
- HON Credenza, Pedestal, Dbr (HON10707RCO)
- HON BOOKCASE, 3S, 2ADJ, 36H, MY (HON1872N)
- HON Credenza, 10700, 2Dw, 60W, Co (HON10765CO)
- ALATERRE FURNITURE Pomona 31"H 2-Shelf Metal and Solid Wood Under-Window Bookcase (AMBA1420)
- Hon Bookcases & Bookshelves