Shop All Waiting Room & Guest Chairs
Hon
Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat
Mfr # HVL653.SB11
Zoro # G0198626
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Fixed Padded Loop
- Seat Color Black
- Seat Material Leather
- Overall Height 31"
- Overall Depth 22-1/2"
Product Information
- Brand Hon
- MFR # HVL653.SB11
- Zoro # G0198626
- UPC # 888531024029
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Depth | 22-1/2" |
Back Height | 12" |
Seat Depth | 17" |
Seat Width | 20.25" |
Back Width | 18.50" |
Height | 32" |
Seat Height Max. | 18" |
Width | 22-3/4" |
Depth | 23" |
Description
HVL653 Leather Guest Chair Black SofThre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Furniture Leg, 3 15/16 in (100 mm), Black (17613890)
- NATIONAL HOLIDAYS Tree Stand Resin Med 3/4 Gal (508-ST)
- EYECATCHER 58 x 14 in. Avery Window Curtain Valance, Ice Blue (EY2511877)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 48-84", Black (KN90031)
- HON Black Ilira-Stretch Mesh Back Guest Chair, Sled, Loop, Mesh Seat (HISB6.F.E.IM.CU10.T)
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- HON Black Tailored Loveseat, 53.5" W 28-3/4" L 32" H, Enclosed, Leather Seat, HON® VL870 Series Series (HVL872.SB11)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Leather Seat, Pillow-Soft Series (2093SR11T)
- FLASH FURNITURE Chair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries (BT-827-1-BN-GG)
- Hon Waiting Room & Guest Chairs