Shop All Utility Stools
Hon
Black 28" L 49.88" H, Height Adjustable, Fabric Seat, Volt 5710 Series
Mfr # H5715.GA10.T
Zoro # G2183393
product price: $390.50
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$390.50
Free 30-Day Returns
Key Features
- Color Black
- Series Volt 5710
- Overall Height 49.88"
- Caster Type Dual Wheeled
- Weight Capacity 250 lb.
Product Information
- Brand Hon
- MFR # H5715.GA10.T
- Zoro # G2183393
- UPC # 881728407810
- Country of Origin China
- Category Utility Stools
Dimensions
Overall Height | 49.88" |
Seat Width | 19" |
Back Width | 18" |
Height | 49.9" |
Seat Depth | 18" |
Back Height | 18.50" |
Overall Depth | 28" |
Width | 26-3/4" |
Depth | 28" |
Details
Color | Black |
Series | Volt 5710 |
Caster Type | Dual Wheeled |
Weight Capacity | 250 lb. |
Material | Base: Plastic |
Backrest | Mid With Lumbar Support, Breathable Mesh Back |
Seat Material | Fabric |
Item | Task Stool |
Number of Casters | 5 |
Seat Color | Black |
Arm Style | Height Adjustable |
Frame Color | Black |
Features | Contoured Back, Mesh Back, Foot Ring, Seat Height Adjustment, Synchro Tilt, Tilt Lock, Tilt Tension |
Style | Task Stool |
Description
Volt Series Mesh Back Adjustable Task St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Paddington Series Gray Fabric Tufted Chair (2-QY-A08-GY-GG)
- DESIGN TOSCANO Mistress of the Dance Art Deco Statue (EU2156)
- BOSS Mesh Drafting Stool W/ Adjustable Arms (B16216)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 48" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3048-T2230-GG)
- HON 27" W 53" H, Padded T-Bar (HONI2S1AMLC10T)
- HON Task Stool, Mesh Back, Synchro, 29-3/4"x29"x53", Black (HONSVSM1ALC10T)
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- HON 27.5" W 55" H, Padded T-Bar (HITS5.A.H.M.CU10.T.SB)
- HON Solve Series Upholstered Back Task Stool, Up to 300 lbs., Ink/Black (HONSVSU1ACLC10T)
- HON Stool, Medical, Bk (MTS01EA11)
- SAFCO Lab Stool, Low Base with Screw Lift (3432BL)
- Hon Seating