Shop All Table Tops
Hon
Between Round Table Tops, 42" Dia., Steel Mesh/Charcoal
Mfr # HBTTRND42.N.A9.S
Zoro # G4075161
product price: $267.50
/ea
Free Shipping & Returns
$267.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Color Steel Mesh/Charcoal
- Edge Type Edge Banding
- Material High-Pressure Laminate (HPL)
- Series HON® Between™ Tables
Product Information
- Brand Hon
- MFR # HBTTRND42.N.A9.S
- Zoro # G4075161
- UPC # 190614814183
- Country of Origin United States
- Category Table Tops
Dimensions
Diameter | 42" |
Details
Shape | Round |
Color | Steel Mesh/Charcoal |
Item | Tables |
Edge Type | Edge Banding |
Material | High-Pressure Laminate (HPL) |
Series | HON® Between™ Tables |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Tabletop Color | Steel Mesh/Charcoal |
Thickness | 1" |
Description
HON® Between Round Table Tops, 42" Dia., Steel Mesh/Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padded Folding Chair, Vinyl, Black, 300 lb. (13V425)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Black (122GMC2)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3624L20 BLACK)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Plastic Folding Table (PFT23-60R)
- HON Tabletop, Square, 36"x36"x1-1/8", Harvest (HONBTSQ36NCC)
- HON Mod Worksurface, 60w x 24d, Sepia Walnut (HONPLRW6024LE1)
- HON Between Round Table Tops, 30" Dia., Steel Mesh/Charcoal (HBTTRND30.N.A9.S)
- HON Worksurface, Rectangle, 66"x30", Mahogany (HONPLRW6630LT1)
- HON Mod Worksurface, 48w x 24d, Slate Teak (HONPLRW4824LS1)
- HON Mod Worksurface, 72w x 30d, Slate Teak (HONPLRW7230LS1)
- HOLLAND BAR STOOL CO 36 Diameter Black Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RBM)
- Hon Table Tops