Shop All Table Tops
Hon
Between Round Table Tops, 36" Dia., Natural Maple
Mfr # HBTTRND36.N.D.D
Zoro # G4072535
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Tabletop Color Natural Maple
- Edge Type Edge Banding
- Material High-Pressure Laminate (HPL)
- Series HON® Between™ Tables
Product Information
- Brand Hon
- MFR # HBTTRND36.N.D.D
- Zoro # G4072535
- UPC # 190614814114
- Country of Origin United States
- Category Table Tops
Dimensions
Outside Diameter | 36" |
Details
Shape | Round |
Item | Tables |
Tabletop Color | Natural Maple |
Edge Type | Edge Banding |
Material | High-Pressure Laminate (HPL) |
Series | HON® Between™ Tables |
Color | Natural Maple |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Thickness | 1" |
Weight | 44 lbs |
Description
HON® Between Round Table Tops, 36" Dia., Natural Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Granville 55.07 Sideboard in Dark Grey (SB-5005)
- HIRSH 4 Drawer Vertical File Cabinet, Medium Tone, Letter (24066)
- GOULDS WATER TECHNOLOGY Circulation Pump (TIMER PLUG-IN E1/ E3)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 6 3/32 in (155 mm), Brushed Nickel (917135150195)
- HON Between Round Table Tops, 42" Dia., Steel Mesh/Charcoal (HBTTRND42.N.A9.S)
- HON Round Table Top, 42" Diameter, Harvest (HTLD42.GC.N.C)
- HON Mod Worksurface, 72w x 30d, Sepia Walnut (HONPLRW7230LE1)
- HON Between Round Table Tops, 36" Dia., Steel Mesh/Charcoal (HBTTRND36.N.A9.S)
- HON Round Table Top, 42" Diameter, Mahogany (HTLD42.GN.N.N)
- HON Mod Worksurface, 48w x 24d, Traditional Mahogany (HONPLRW4824LT1)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC7224CHPL)
- Hon Table Tops