Shop All Table Tops
Hon
Between Round Table Tops, 30" Dia., Steel Mesh/Charcoal
Mfr # HBTTRND30.N.A9.S
Zoro # G4073439
product price: $207.50
/ea
Free Shipping & Returns
$207.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 30"
- Series HON® Between™ Tables
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Edge Type Edge Banding
Product Information
- Brand Hon
- MFR # HBTTRND30.N.A9.S
- Zoro # G4073439
- UPC # 190614814060
- Country of Origin United States
- Category Table Tops
Dimensions
Diameter | 30" |
Details
Shape | Round |
Color | Steel Mesh/Charcoal |
Series | HON® Between™ Tables |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Edge Type | Edge Banding |
Item | Tables |
Material | High-Pressure Laminate (HPL) |
Tabletop Color | Steel Mesh/Charcoal |
Thickness | 1" |
Description
HON® Between Round Table Tops, 30" Dia., Steel Mesh/Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- WARNER PRESS Warner Press 304884 Certificate - Baptism - Cross - Folded Full Color (304884)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1010-GG)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- HON Between Round Table Tops, 30" Dia., Natural Maple (HBTTRND30.N.D.D)
- HON Worksurface, Rectangle, 66"x30", Mahogany (HONPLRW6630LT1)
- HON Between Nested Multipurpose Tables, 72 x 30, Shaker Cherry (HONPT3072NSFF)
- HON Build Rectangle Shape Table Top, 60w x 24d, Silver Mesh (HETR2460E.N.B9.K)
- HON Between Nested Multipurpose Tables, 72 x 24, Pinnacle (HONPT2472NSPINC)
- HON Mod Worksurface, 48w x 24d, Traditional Mahogany (HONPLRW4824LT1)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC4224CHPL)
- Hon Table Tops