Shop All Table Tops
Hon
Between Round Table Tops, 30" Dia., Natural Maple
Mfr # HBTTRND30.N.D.D
Zoro # G4071634
Free Shipping & Returns
$207.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Series HON® Between™ Tables
- Edge Type Edge Banding
- Material High-Pressure Laminate (HPL)
Product Information
- Brand Hon
- MFR # HBTTRND30.N.D.D
- Zoro # G4071634
- UPC # 190614814084
- Country of Origin United States
- Category Table Tops
Dimensions
Diameter | 30" |
Details
Shape | Round |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Series | HON® Between™ Tables |
Edge Type | Edge Banding |
Material | High-Pressure Laminate (HPL) |
Tabletop Color | Natural Maple |
Color | Natural Maple |
Item | Tables |
Thickness | 1" |
Description
HON® Between Round Table Tops, 30" Dia., Natural Maple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- HON 15 in W 3 Drawer File Cabinets, Putty, Letter (H33723R.L.L)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Shelves, 31"L, Work, Metal, Laminate, White, Grey (I 7100)
- WHITESIDE MANUFACTURING Adjustable Height Mechanic's Seat (HRAS)
- HON Between Round Table Tops, 30" Dia., Steel Mesh/Charcoal (HBTTRND30.N.A9.S)
- HON Mod Worksurface, 48w x 24d, Traditional Mahogany (HONPLRW4824LT1)
- HON Between Round Table Tops, 36" Dia., Steel Mesh/Charcoal (HBTTRND36.N.A9.S)
- HON Worksurface, Rectangle, 60"x24", Simply White (HONPLRW6024LP1)
- HON Between Nested Multipurpose Tables, 60 x 30, Pinnacle (HONPT3060NSPINC)
- HON Mod Worksurface, 60w x 30d, Sepia Walnut (HONPLRW6030LE1)
- REGENCY Regency 72 x 24 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7224AGWH)
- Hon Table Tops