Shop All Table Tops
Hon
Between Nested Multipurpose Tables, 72 x 24, Shaker Cherry
Mfr # HONPT2472NSFF
Zoro # G7514905
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High-Pressure Laminate (HPL)
- Shape Rectangular
- Edge Type Flat Edge
- Standards Meets or Exceeds ISTA Performance Standards
- Thickness 1.13"
Product Information
- Brand Hon
- MFR # HONPT2472NSFF
- Zoro # G7514905
- UPC # 193492616184
- Country of Origin United States
- Category Table Tops
Dimensions
Overall Width | 72" |
Width | 72 in |
Height | 29" |
Depth | 24" |
Details
Material | High-Pressure Laminate (HPL) |
Shape | Rectangular |
Edge Type | Flat Edge |
Standards | Meets or Exceeds ISTA Performance Standards |
Thickness | 1.13" |
Base Type | Nesting Base |
Item | Tables |
Color | Black |
Weight | 92 lbs |
Series | HON® Between™ Tables |
Tabletop Color | Shaker Cherry |
Caster/Glide/Wheel | Casters |
Base/Leg Material | Steel |
Description
HON® Between Nested Multipurpose Tables, 72 x 24, Shaker Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BULB Magic Seasons LED Multicolored Flashing Necklace Indoor Christmas Decor (702325)
- HASTINGS HOME Hastings Home 4x6 Picture Frames - 6 Pack, Black (167604DGA)
- FLASH FURNITURE Rectangle Bar Top Riser, 72"X12"X12", 11.75" W, 72" L, 12" H, Wood Top, Wood Grain (XA-72-RS-GG)
- KENNEY MFG Medium Weight PEVA Shower Liner and Ring Set, 70" W x 72" H, Blue (KN61701)
- HON Build Rectangle Shape Table Top, 60w x 24d, Silver Mesh (HETR2460E.N.B9.K)
- HON Worksurface, Rectangle, 66"x30", Mahogany (HONPLRW6630LT1)
- HON Tabletop, Square, 36"x36"x1-1/8", Harvest (HONBTSQ36NCC)
- HON Mod Worksurface, 60w x 30d, Sepia Walnut (HONPLRW6030LE1)
- HON Mod Worksurface, 72w x 30d, Slate Teak (HONPLRW7230LS1)
- HON Worksurface, Rectangle, 66"x30", Simply White (HONPLRW6630LP1)
- REGENCY Regency 66 x 30 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6630AGWH)
- Hon Table Tops