Shop All Table Tops
Hon
Between Nested Multipurpose Tables, 72 x 24, Pinnacle
Mfr # HONPT2472NSPINC
Zoro # G7513590
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Base Type Nesting Base
- Width 72 in
- Material High-Pressure Laminate (HPL)
- Standards Meets or Exceeds ISTA Performance Standards
Product Information
- Brand Hon
- MFR # HONPT2472NSPINC
- Zoro # G7513590
- UPC # 193492616139
- Country of Origin United States
- Category Table Tops
Dimensions
Width | 72 in |
Overall Width | 72" |
Depth | 24" |
Height | 29" |
Details
Shape | Rectangular |
Base Type | Nesting Base |
Material | High-Pressure Laminate (HPL) |
Standards | Meets or Exceeds ISTA Performance Standards |
Tabletop Color | Pinnacle |
Weight | 92 lbs |
Edge Type | Flat Edge |
Series | HON® Between™ Tables |
Color | Black |
Thickness | 1.13" |
Item | Tables |
Base/Leg Material | Steel |
Caster/Glide/Wheel | Casters |
Description
HON® Between Nested Multipurpose Tables, 72 x 24, Pinnacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Library Tables (HPL) (LR2472-53)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 23" Height, Adjustable Arms, Black (5500)
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- BAXTON STUDIO Vera Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12756-ZORO)
- HON Build Rectangle Shape Table Top, 60w x 24d, Silver Mesh (HETR2460E.N.B9.K)
- HON Mod Worksurface, 48w x 24d, Slate Teak (HONPLRW4824LS1)
- HON Round Table Top, 42" Diameter, Harvest (HTLD42.GC.N.C)
- HON Between Nested Multipurpose Tables, 60 x 30, Pinnacle (HONPT3060NSPINC)
- HON Round Table Top, 42" Diameter, Mahogany (HTLD42.GN.N.N)
- HON Mod Worksurface, 60w x 24d, Sepia Walnut (HONPLRW6024LE1)
- REGENCY Round Laminate Table Top , Laminate (TTRD48CHPL)
- Hon Table Tops