Shop All Table Tops
Hon
Between Nested Multipurpose Tables, 48 x 30, Shaker Cherry
Mfr # HONPT3048NSFF
Zoro # G7516199
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Weight 81 lbs
- Color Black
- Standards Meets or Exceeds ISTA Performance Standards
- Material High-Pressure Laminate (HPL)
Product Information
- Brand Hon
- MFR # HONPT3048NSFF
- Zoro # G7516199
- UPC # 193492616320
- Country of Origin United States
- Category Table Tops
Dimensions
Width | 48 in |
Height | 29" |
Depth | 30" |
Overall Width | 48" |
Details
Shape | Rectangular |
Weight | 81 lbs |
Color | Black |
Item | Tables |
Standards | Meets or Exceeds ISTA Performance Standards |
Material | High-Pressure Laminate (HPL) |
Base Type | Nesting Base |
Thickness | 1.13" |
Tabletop Color | Shaker Cherry |
Series | HON® Between™ Tables |
Edge Type | Flat Edge |
Caster/Glide/Wheel | Casters |
Base/Leg Material | Steel |
Description
HON® Between Nested Multipurpose Tables, 48 x 30, Shaker Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Madison Bentwood Chair, White (BWC45WH)
- BETSY DRAKE Betsy Drake NC11424S Sarasota Bay; FL Nautical Map Noncorded Indoor & Outdoor Pillow - 18 x 18 in. (NC11424S)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TBF42RNDWHBK)
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- HON Round Table Top, 42" Diameter, Mahogany (HTLD42.GN.N.N)
- HON Between Nested Multipurpose Tables, 72 x 24, Pinnacle (HONPT2472NSPINC)
- HON Between Round Table Tops, 42" Dia., Steel Mesh/Charcoal (HBTTRND42.N.A9.S)
- HON Worksurface, Rectangle, 60"x24", Simply White (HONPLRW6024LP1)
- HON Round Table Top, 42" Diameter, Harvest (HTLD42.GC.N.C)
- ARMOR TOOL Maple Butcher Block & Dog Hole Table (36x25x1.5") Stand & Casters, PK3 (BBTKIT-3625)
- Hon Table Tops