Shop All Folding & Event Tables
Hon
Between 72'' x 24'' x 29'' Pinnacle Laminate Nesting Table
Mfr # 329HONPT272
Zoro # G411709445
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hon
- MFR # 329HONPT272
- Zoro # G411709445
- Country of Origin United States
- Category Folding & Event Tables
Description
Create the ideal workstation with this HON Between 72'' x 24'' x 29'' pinnacle laminate nesting table. This table is perfect for use in breakrooms or break out spaces for collaborative projects. It is made of a highly durable scratch- spill- and stain resistant laminate surface and can support up to four people at once. Plus its attractive pinnacle finish is able to fit in with a wide variety of office aesthetics.This table boasts a 2 mm edgeband that is smooth and made to last and a sturdy 1 1/8'' thick worksurface. The base of this table can be flipped vertically allowing it to be nested with other tables for space-saving storage. It also features rolling casters that provide easy transportation between locations.Overall Dimensions:Width: 72''Depth: 24''Height: 29''Thickness: 1 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN iDesign 72 in. H X 72 in. W White Eva Shower Curtain Liner Polyester (26680)
- FOREVER LEAF Artificial Pothos Plant with Black Pot (FL03102)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7125)
- MASTER Catalog Rack, 1" Ring Section (RS3)
- BRIDGEPORT Folding Table, Fold In Half, 38.5" Square Resin Top, XL Size, Black (C036BP14BLK1E)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 22-28.5" H, Blow-molded plastic Top, Blue (BTA-3072-04)
- CORRELL CF TFL Folding Tables 18x72 Black Granite (CF1872TF-07)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-ANT2)
- FLASH FURNITURE Rectangle Antique Farm Table, 40" W, 96" L, 30" H, Wood Top, Wood Grain (XA-FARM-12-GG)
- MITYLITE Plastic Folding Table, Gray, 30 x 96 In. (RT3096GRB1)
- ALERA Rectangle Folding Table, 72" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65600)
- Hon Office & School Tables