Shop All Stacking Chairs
Hon
basyx by HON Stacking Armless Guest Chair - Fabric - Navy
Mfr # BSXVL606VA90
Zoro # G308445760
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hon
- MFR # BSXVL606VA90
- Zoro # G308445760
- UPC # 645162996213
- Country of Origin China
- Category Stacking Chairs
Description
Basyx by hon bsxvl606va90 hvl600 series armless stacking chair, navy the basyx by hon seating collection is where quality meets value. This hvl606 guest chair stacks up to four high when not in use to maximize space. An upholstered seat and back give this chair a broad appeal at a compelling price. Seat and back upholstery color is navy. an unbeatable combination of versatility and value for any environment. Polyester fabric is abrasion resistant; color is navy. Tubular steel frame stands up to frequent handling. Contoured seat and back provide ergonomic support and comfort. Frame color is black. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Buffalo Tools BS2440 Ameri Home Adjustable Height Bar Stool with Round Back (BS2440)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Black (BR-FHBCH-CR-T1-A0-CF-RG-F42)
- FURINNO Furinno Turn-N-Tube 3-Tier Corner Display Rack Multipurpose Shelving Unit; Espresso & Black - 29.6 x 11.6 x 11.6 in. (12077EX/BK)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-NY-GG)
- HON Stacking Chair, 21-1/2"L31"H, Armless (H4031.MB.T)
- HON Olson Stacker Series Chair, Mulberry, PK4 (H4041.MB.Y)
- HON Motivate High-Density Stacking Chair, Onyx/Black, Base: Chrome, 4/CT (HMS1.N.ON.Y)
- HON CHAIR, STACKING, REACTIVEBACK (HONIS108RCU10)
- HON HON, MOTIVATE FOUR-LEG STACKING CHAIR, ONYX SEAT/BLACK BACK, PLATINUM BASE, 2PK (MG101ON)
- HON Chair, Stack, Bk, PK4 (4041LA)
- BOSS OFFICE PRODUCTS Boss Training Chair with Arms -Vinyl - Black - Set of 2 (B1800-CP-2)
- Hon Stacking Chairs