Shop All Stacking Chairs
Hon
basyx by HON Stacking Armless Guest Chair - Fabric - Charcoal
Mfr # BSXVL606VA19
Zoro # G308445777
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hon
- MFR # BSXVL606VA19
- Zoro # G308445777
- UPC # 645162996190
- Country of Origin China
- Category Stacking Chairs
Description
Basyx by hon bsxvl606va19 hvl600 series armless stacking chair, charcoal the basyx by hon seating collection is where quality meets value. This hvl606 guest chair stacks up to four high when not in use to maximize space. An upholstered seat and back give this chair a broad appeal at a compelling price. Seat and back upholstery color is charcoal. an unbeatable combination of versatility and value for any environment. Polyester fabric is abrasion resistant; color is charcoal. Tubular steel frame stands up to frequent handling. Contoured seat and back provide ergonomic support and comfort. Frame color is black. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 2 ft.-3 in. x 4 ft. Montauk Accent Hand Loomed Rug Blue & Grey (MTK301M-24)
- FLASH FURNITURE 12" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-GG)
- CORRELL Round Adjustable Height Activity Kids School Table, 48" X 48" X 19" to 29", Fusion Maple (A48-RND-16)
- 3M Adjustable Steel Footrest, Nonslip Surface, 22w x 14d x 4-3/4h, Black/Charcoal (FR530CB)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- HON CHAIR, STACKING, REACTIVEBACK (HONIS108RCU10)
- HON HON, MOTIVATE FOUR-LEG STACKING CHAIR, ONYX SEAT/BLACK BACK, PLATINUM BASE, 2PK (MG101ON)
- HON Chair, Stack, Bk, PK4 (4041LA)
- HON Stacking Chair, 21-1/2"L31"H, Armless (H4031.MB.T)
- ADAMS MFG BRN Penza Chair (8220-60-3700)
- Hon Stacking Chairs