Shop All Home Storage Cabinets
Hon
Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Putty
Mfr # HSC2472.L.L
Zoro # G2184425
product price: $1,057.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,057.99
Free 30-Day Returns
Key Features
- Material Industrial Grade Steel
- Color Putty
- Number of Shelves 5
- Number of Doors 2
- Series HON Brigade
Product Information
- Brand Hon
- MFR # HSC2472.L.L
- Zoro # G2184425
- UPC # 089192705634
- Country of Origin United States
- Category Home Storage Cabinets
Dimensions
Depth | 24.25" |
Overall Width | 36" |
Overall Height | 71.75" |
Details
Material | Industrial Grade Steel |
Color | Putty |
Number of Shelves | 5 |
Number of Doors | 2 |
Series | HON Brigade |
Item | Assembled Storage Cabinet |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Load Capacity | 250 lbs. |
Description
Assembled Storage Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 56.8" H, Bark Gray/White, Melamine (160861-4717)
- ICEBERG Square CaféWorks™ Table, Walnut - 36" Square x 29"H, 36" W, 36" L, 29" H, Laminated Melamine Top (65614)
- HOMELEGANCE Cavalier Night Stand, Silver (1757SV-4)
- HON Locking Storage Cabinet, 36w x 20d x 29 1/2h, Harvest (H107291.CC)
- HON Cabinet, Stor, 24x36x72, Lgy (SC2472Q)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 41-3/4h, Charcoal (HSC1842.L.S)
- HON Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Charcoal (HSC2472.L.S)
- HON Storage Cabinet, 37-1/2w x 20-1/2d x 29-1/2h, Mahogany (H94291.NN)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 71-3/4h, Putty (HSC1872.L.L)
- TUHOME Napoles Utility Sink with Cabinet One Shelf, Double Door Cabinet, Smokey Oak/Light Gray (MIZ6558)
- Hon Home Storage Cabinets