Shop All Stacking Chairs
Hon
Assemble Black Mesh Nesting Chair with Fixed Arms and Silver Frame, 2PK
Mfr # 328BSXVL314S
Zoro # G911251628
product price: $600.89
/pk 2, $300.45/ea
Free Shipping & Returns
$600.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hon
- MFR # 328BSXVL314S
- Zoro # G911251628
- Country of Origin United States
- Category Stacking Chairs
Description
Effortlessly provide comfort for customers or guests in your business with this HON HVL314VA10X Assemble black mesh nesting chair with fixed arms and silver frame. With a sleek design this chair's generously-cushioned mesh back and upholstered seat ensure exceptional comfort for hours on end. Mesh is a breathable material that is comfortable for all-day use and helps keep you cool in hot environments. Ideal for clinics waiting rooms offices or conference centers this chair provides comfort and style in any setting. Its black upholstery and silver frame offer a sleek look.**Featuring a contoured design this chair provides superior comfort for your guests during their stay. The padded fixed arm rests provide stability while standing up and sitting down for added convenience. Plus the durable frame with a silver finish provides stability to create a reliable seating option. This seat flips up to allow chairs to nest in neat compact rows or stack up to 4 high on the floor for space-saving storage when not in use. The included casters make this chair mobile so your staff or guests can easily access every part of their work station. Assembly required.**Overall Dimensions:*Width: 18''*Depth: 26''*Height: 35''*Arm Height from Seat: 6 3/4''*Capacity: 250 lb.**Seat Dimensions:*Width: 18''*Depth: 19''*Height: 19''**Back Dimensions:*Width: 17''*Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENEVA/ADVANCE CLOCK CO Clocks 14 in. Bwn Commercial Elec (3984EG)
- UNIVERSAL Metal Mesh Bookends, 5 3/8" x 6 3/4", Black (UNV20025)
- LIVABLISS Eagean EAG-2419 Outdoor Safe Area Rug (EAG2419-2712)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- HON CHAIR, STACKING, REACTIVEBACK (HONIS108RCU10)
- HON Chair, Stack, Ny, PK4 (4041RE)
- HON Stacking Chair, 21-1/2"L31"H, Armless (H4031.MB.T)
- HON HON, MOTIVATE FOUR-LEG STACKING CHAIR, ONYX SEAT/BLACK BACK, PLATINUM BASE, 2PK (MG101ON)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- FLASH FURNITURE Advantage Fossil Church Chair 20.5" Wide (PCHT-113)
- Hon Stacking Chairs