Shop All File Cabinets
Hon
42" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter
Mfr # H795.L.L
Zoro # G2184041
product price: $1,802.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,802.99
Free 30-Day Returns
Key Features
- Color Putty
- File Size A4/Legal/Letter
- Height 64-1/4"
- Material Steel
- Number of Drawers 5
Product Information
- Brand Hon
- MFR # H795.L.L
- Zoro # G2184041
- UPC # 089192863617
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 64-1/4" |
Overall Depth | 18 in |
Width | 42" |
Depth | 18" |
Details
Color | Putty |
Material | Steel |
Number of Drawers | 5 |
File Cabinet Type | Lateral |
Series | 700 Series |
Item | File Cabinet |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Assembled/Unassembled | Assembled |
Number of Doors | 1 |
Configuration | File |
Base Material | Steel |
Top Material | Steel |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Additional Compartment Count | 2 |
Additional Compartment Details | Enclosed Roll-Out File Shelf; Roll-Out Posting Shelf |
Description
Five-Drawer Lateral File w/Roll-Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODWAY FURNITURE 4 H x 80 W x 39 L in. Relax Tri-Fold Mattress, White (MOD-5780-WHI)
- FLASH FURNITURE Navy Stack Chair-Chrome Frame (5-RUT-14-NVY-CHR-GG)
- BAXTON STUDIO Mason Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet with Glass Doors (189-11976-ZORO)
- BAXTON STUDIO Lennon Modern and Contemporary Pink Velvet Fabric Twin Size Daybed with Trundle (186-11472-Zoro)
- HON 36" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H682.L.Q)
- HON 15" W 2 Drawer Mobile Pedestal, Light Gray, Letter (H33820R.L.Q)
- HON 36" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H684.L.Q)
- HON 18-1/4" W 4 Drawer File Cabinet, Light Gray, Legal (H314C.P.Q)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H682.L.S)
- HON 15 in W 3 Drawer File Cabinets, Putty, Letter (H33723R.L.L)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (17453)
- Hon File Cabinets