Shop All File Cabinets
Hon
42" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter
Mfr # H695.L.L
Zoro # G2183822
product price: $1,612.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,612.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 64-1/4"
- Material Steel
- Number of Drawers 5
- Overall Depth 18 in
Product Information
- Brand Hon
- MFR # H695.L.L
- Zoro # G2183822
- UPC # 089192063826
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 64-1/4" |
Overall Depth | 18 in |
Width | 42" |
Depth | 18" |
Details
Color | Putty |
Material | Steel |
Number of Drawers | 5 |
File Cabinet Type | Lateral |
Series | 600 Series |
Item | File Cabinet |
Number of Doors | 1 |
Assembled/Unassembled | Assembled |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Configuration | File |
For Use With | Workstation, Desk, File Storage, Office |
Features | Heavy Duty, Glide, Lockable, Removable Lock |
Top Material | Steel |
Base Material | Steel |
Additional Compartment Details | Enclosed Roll-Out File Shelf |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Additional Compartment Count | 2 |
Description
Five-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in x 6-3/4 in Unfinished Hardwood Round Bun Foot (3P5.11.00055)
- ATLAS COMMERCIAL PRODUCTS Trapezoidal Back Stacking Banquet Chair, 2.5" Thick Seat, Black Frame (BC9BKVYL)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155CH)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Black (LF-214-BLK-GG)
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H695.L.S)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H314.P.L)
- HON 42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H792.L.P)
- HON 15-3/4 in W 3 Drawer File Cabinets, Harvest, Legal; Letter (H105102.CC)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H782.L.P)
- HON 15-3/4" W 2 Drawer Mobile Pedestal, Mahogany, Legal/Letter (H105104.NN)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Medium Tone, Letter (19829)
- Hon File Cabinets