Shop All File Cabinets
Hon
42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter
Mfr # H694.L.S
Zoro # G2183770
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,181.50
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 52-1/2"
- Material Steel
- Number of Drawers 4
- Overall Depth 18 in
Product Information
- Brand Hon
- MFR # H694.L.S
- Zoro # G2183770
- UPC # 089192854271
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 52-1/2" |
Overall Depth | 18 in |
Width | 42" |
Depth | 18" |
Details
Color | Charcoal |
Material | Steel |
Number of Drawers | 4 |
File Cabinet Type | Lateral |
Series | 600 Series |
Item | File Cabinet |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Assembled/Unassembled | Assembled |
Configuration | File |
Top Material | Steel |
Base Material | Steel |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Description
Four-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Navy/White) (261344FMB)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Brown (JB-10-CARD-TN-GG)
- TRADEMARK FINE ART Monica Mize 'Majical' Canvas Art, 30x47 (MF157-C3047GG)
- SAFCO Literature Organizer, 6 Pamphlet (5606CL)
- HON 42" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H694.L.P)
- HON 15" W 2 Drawer Mobile Pedestal, Charcoal, Letter (H33823R.L.S)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H682.L.P)
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- HON 36" W 5 Drawer File Cabinet, Black, Legal/Letter (H785LS.L.P)
- HON 30" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H672.L.S)
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- Hon File Cabinets