Shop All File Cabinets
Hon
42" W 4 Drawer File Cabinet, Black, A4/Legal/Letter
Mfr # H794.L.P
Zoro # G0202519
product price: $1,359.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,359.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 52-1/2"
- Material Steel
- Number of Drawers 4
- Overall Depth 18 in
Product Information
- Brand Hon
- MFR # H794.L.P
- Zoro # G0202519
- UPC # 089192863587
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 52-1/2" |
Overall Depth | 18 in |
Width | 42" |
Depth | 18" |
Description
Four-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Charcoal Gray Church Chair 20.5" Wide (PCHT-111)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 35" H, Charcoal (61627)
- LORELL CHAIR, PIVOT, BLACK (LLR42168)
- MANHATTAN COMFORT Salle 86.41 TV Stand in Black Pro Touch (225952)
- HON 42" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H794.L.Q)
- HON 36 in W 2 Drawer File Cabinets, Slate Teak (HONLLF3620L2LS1)
- HON FILE, LAT, 4DWR, W/LK, 36in, BK (684LP)
- HON 18-1/4" W 4 Drawer File Cabinet, Light Gray, Legal (H314C.P.Q)
- HON 36" W 4 Drawer File Cabinet, Harvest, Legal/Letter (H10516.CC)
- HON 15 in W 2 Drawer File Cabinets, Black (H33823R.L.P)
- SPACE SOLUTIONS 30 in W SOHO Lateral, Arctic Silver (23924)
- Hon File Cabinets