Shop All File Cabinets
Hon
42" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter
Mfr # H792.L.S
Zoro # G2183883
product price: $749.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$749.00
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 28"
- Material Steel
- Number of Drawers 2
- Overall Depth 18 in
Product Information
- Brand Hon
- MFR # H792.L.S
- Zoro # G2183883
- UPC # 089192868926
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 28" |
Overall Depth | 18 in |
Width | 42" |
Depth | 18" |
Details
Color | Charcoal |
Material | Steel |
Number of Drawers | 2 |
File Cabinet Type | Lateral |
Series | 700 Series |
Item | File Cabinet |
Configuration | File |
Assembled/Unassembled | Assembled |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Features | Two Drawers |
Top Material | Steel |
Base Material | Steel |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Description
Two-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Carrick Modern Bohemian Natural Brown Rattan Queen Size WallMount Headboard (211-12754-ZORO)
- ZORO SELECT Mesh Task Chair, 22 1/2-, Adjustable, Black (452R22)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A2-RG)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Chrome (01110171CR1)
- HON 42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H792.L.L)
- HON 42" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H795LS.L.Q)
- HON 18-1/4" W 2 Drawer File Cabinet, Light Gray, Legal (H512C.P.Q)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H312.P.P)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- HON 15 in W 2 Drawer File Cabinets, Sepia Walnut (HONPLPHBFLE1)
- HIRSH INDUSTRIES 36 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4 (14992)
- Hon File Cabinets