Shop All File Cabinets
Hon
42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter
Mfr # H792.L.P
Zoro # G2183910
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$749.00
Free 30-Day Returns
Key Features
- Color Black
- File Size A4/Legal/Letter
- Height 28"
- Material Steel
- Number of Drawers 2
Product Information
- Brand Hon
- MFR # H792.L.P
- Zoro # G2183910
- UPC # 089192863549
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 28" |
Overall Depth | 18 in |
Width | 42" |
Depth | 18" |
Details
Color | Black |
Material | Steel |
Number of Drawers | 2 |
Type | File |
File Cabinet Type | Lateral |
Series | 700 Series |
Item | File Cabinet |
Assembly | No |
Green Certification or Other Recognition | Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards, SCS, SCS Indoor Advantage Gold |
Assembled/Unassembled | Assembled |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
For Use With | File Storage |
Configuration | File |
Includes | 700 Series Lateral File with LockLock |
Base Material | Steel |
Features | Two Drawers |
Top Material | Steel |
Recycled Content | 0.3 |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Description
Two-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket, 932584 (932584)
- REGENCY Regency Legacy 71 in. High Bookcase- Ash Grey (LBC7132AG)
- BOSS Black Caressoft Drafting Stools W/Adj Arms & Footring (B1691-CS)
- BLUM B173h 3mm Stamped Steel Screw On Frameless Clip Mounting Plate (73H7130)
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H795LS.L.S)
- HON 15 in W 2 Drawer File Cabinets, Black (H33820R.L.P)
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H684.L.L)
- HON 36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter (H785LS.L.Q)
- HON HON, 510 SERIES FOUR-DRAWER FULL-SUSPENSION FILE, LEGAL, 18.25W X 25D X 52H, BLACK (514CPP)
- HON 30" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H672.L.L)
- LORELL 15" W Lorell Mobile Pedestal, Putty (LLR49520)
- Hon File Cabinets