Shop All File Cabinets
Hon
36" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter
Mfr # H784.L.Q
Zoro # G2183892
product price: $1,184.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,184.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 52-1/2"
- Material Steel
- Number of Drawers 4
- Overall Depth 18 in
Product Information
- Brand Hon
- MFR # H784.L.Q
- Zoro # G2183892
- UPC # 089192862375
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 52-1/2" |
Overall Depth | 18 in |
Width | 36" |
Depth | 18" |
Details
Color | Light Gray |
Material | Steel |
Number of Drawers | 4 |
File Cabinet Type | Lateral |
Series | 700 Series |
Item | File Cabinet |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Configuration | File |
Assembled/Unassembled | Assembled |
Base Material | Steel |
Top Material | Steel |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Description
Four-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Clip-It Strip 12" Magnetic Note and Paper Holder- Aluminum (HM-CSA-12)
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- BOSS Black Mesh Training Chair with Pewter Frame, PK2 (B1806P-BK-2)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010Q)
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H784.L.S)
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H784.L.L)
- HON 36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H784.L.P)
- HON 15 in W 2 Drawer File Cabinets, Sepia Walnut (HONPLPHBFLE1)
- HON 15 in W 3 Drawer File Cabinets, Sepia Walnut (HONPLPMBBFLE1)
- HON 30" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H434.L.P)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Putty, Letter (14970)
- Hon File Cabinets