Shop All File Cabinets
Hon
36 in W 2 Drawer File Cabinets, Traditional Mahogany
Mfr # HONLLF3620L2LT1
Zoro # G306437200
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$500.99
Free 30-Day Returns
Key Features
- Height 29 in
- Number of Drawers 2
- Overall Depth 20 in
- Width 36 in
- Series HON Mod Series
Product Information
- Brand Hon
- MFR # HONLLF3620L2LT1
- Zoro # G306437200
- UPC # 194966436918
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 29 in |
Overall Depth | 20 in |
Width | 36 in |
Inside Drawer Depth | 19 in |
Details
Color | Traditional Mahogany |
Number of Drawers | 2 |
Series | HON Mod Series |
Standards | Meets or Exceeds ISTA Performance Standards |
Configuration | File |
Base Material | Woodgrain Laminate |
Item | File Cabinets |
Top Material | Woodgrain Laminate |
Edge Style | Square |
Description
Lateral file accommodates the largest volume of filing in an efficient format that saves floorspace. Fully assembled and ready to use. Steel ball-bearing drawer suspensions operate easily and quietly. Drawers are equipped with standard hangrails to hold either letter- or legal-width hanging files. Drawers open fully to give easy access to all contents. File folders are arranged side-to-side to take up less aisle space when drawers are opened. Durable laminate resists scratches, spills, and stains.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING 3-piece Set Artificial Succulent Plant Arrangements in Faux Stone Pots, Greenery Home Decoration (679512AOJ)
- INFINITY INSTRUMENTS Prosaic Black, Clock (90/1201)
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Chrome (01110810CR1)
- HOMELEGANCE Daye 3PC Counter Height Set, White (5773WH-32)
- HON 36 in W 2 Drawer File Cabinets, Slate Teak (HONLLF3620L2LS1)
- HON 15" W 4 Drawer File Cabinet, Light Gray, Letter (H514.P.Q)
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal (H312C.P.P)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H512.P.P)
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H795.L.P)
- HON 15 in W 3 Drawer File Cabinets, Black, Letter (H33723R.L.P)
- HON 30" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H432.L.P)
- Hon File Cabinets