Shop All File Cabinets
Hon
36 in W 2 Drawer File Cabinets, Slate Teak
Mfr # HONLLF3620L2LS1
Zoro # G906437082
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$370.99
Free 30-Day Returns
Key Features
- Height 29 in
- Number of Drawers 2
- Overall Depth 20 in
- Width 36 in
- Series HON Mod Series
Product Information
- Brand Hon
- MFR # HONLLF3620L2LS1
- Zoro # G906437082
- UPC # 194966436901
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 29 in |
Overall Depth | 20 in |
Width | 36 in |
Inside Drawer Depth | 19 in |
Details
Color | Slate Teak |
Number of Drawers | 2 |
Series | HON Mod Series |
Base Material | Woodgrain Laminate |
Item | File Cabinets |
Configuration | File |
Top Material | Woodgrain Laminate |
Standards | Meets or Exceeds ISTA Performance Standards |
Edge Style | Square |
Description
Lateral file accommodates the largest volume of filing in an efficient format that saves floorspace. Fully assembled and ready to use. Steel ball-bearing drawer suspensions operate easily and quietly. Drawers are equipped with standard hangrails to hold either letter- or legal-width hanging files. Drawers open fully to give easy access to all contents. File folders are arranged side-to-side to take up less aisle space when drawers are opened. Durable laminate resists scratches, spills, and stains.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Bar Stool 500 with Miami Dolphins Alternate Logo, 2PK (XZ500BSDBLK-PSNFL20093A)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Black (LNT-DFB-TLC-WW-BLACK)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- HON 36 in W 2 Drawer File Cabinets, Traditional Mahogany (HONLLF3620L2LT1)
- HON 36" W 4 Drawer File Cabinet, Harvest, Legal/Letter (H10516.CC)
- HON 15-3/4 in W 3 Drawer File Cabinets, Harvest, Legal; Letter (H105102.CC)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H512C.P.L)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H512.P.P)
- HON 36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter (H785LS.L.Q)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- Hon File Cabinets