Shop All File Cabinets
Hon
30" W 2 Drawer File Cabinet, Black, A4/Legal/Letter
Mfr # H672.L.P
Zoro # G2183734
product price: $535.50
/ea
Free Shipping & Returns
$535.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 28"
- Material Steel
- Number of Drawers 2
- Overall Depth 18"
Product Information
- Brand Hon
- MFR # H672.L.P
- Zoro # G2183734
- UPC # 089192061358
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 28" |
Overall Depth | 18" |
Width | 30" |
Depth | 18" |
Details
Color | Black |
Material | Steel |
Number of Drawers | 2 |
File Cabinet Type | Lateral |
Series | 600 Series |
Item | File Cabinet |
Assembled/Unassembled | Assembled |
Configuration | File |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Base Material | Steel |
Top Material | Steel |
Features | Two Drawers |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Description
Two-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ethan Harper 'Dog Days Iii' Canvas Art, 24x32 (WAG06409-C2432GG)
- IMAGEWARE SYSTEMS Cozy Flannel Sheet Set, Aqua Geo - King (TN20-0285)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-288-BK-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4-7/8 in Dia Stained Cherry Hardwood Round Bun Foot 4 Pack (3P5.11.00119)
- HON 30" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H672.L.S)
- HON 30" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H672.L.Q)
- HON 30" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H672.L.L)
- HON 42" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H795.L.Q)
- HON 42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H692.L.P)
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H684.L.L)
- REGENCY 36 W Legacy Stand Up, Cherry (LSC4136CH)
- Hon File Cabinets