Shop All Utility Stools
Hon
27" W 53" H, Padded T-Bar
Mfr # HONI2S1AMLC10T
Zoro # G0202896
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 53"
- Seat Height Range 23"-32"
- Weight Capacity 300 lb
- Material Fabric
Product Information
- Brand Hon
- MFR # HONI2S1AMLC10T
- Zoro # G0202896
- UPC # 888206935964
- Country of Origin United States
- Category Utility Stools
Dimensions
Overall Height | 53" |
Seat Height Range | 23"-32" |
Seat Width | 19" |
Width | 19" |
Back Width | 18" |
Overall Depth | 22"-26.5" |
Height | 32" |
Overall Width | 27" |
Seat Depth | 16" |
Back Height | 26" |
Depth | 26.5" |
Adjustable Height | No |
Description
Ignition 2.0 Ilira-Stretch Mesh Back Tsk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion L-Shaped Workstation with hutch, Antigua/Black (93859-000052)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Grey, Transitional (I 7469)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Twin Size Daybed with Trundle (213-11548-ZORO)
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- HON Stool, Medical, Bk (MTS01EA11)
- HON 27.5" W 55" H, Padded T-Bar (HITS5.A.H.M.CU10.T.SB)
- HON Solve Series Upholstered Back Task Stool, Up to 300 lbs., Ink/Black (HONSVSU1ACLC10T)
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- HON Task Stool, Mesh Back, Synchro, 29-3/4"x29"x53", Black (HONSVSM1ALC10T)
- HON Prominent Hi-Back Task Stool, 28.1in Seat Height, Up to 250 lbs, Black (HONVL539MM10)
- KB KB 3215-G 15 x 14 x 14 in. Round Stool - Gray Microfiber (3215-G)
- Hon Utility Stools