Shop All File Cabinets
Hon
18-1/4" W 5 Drawer File Cabinet, Light Gray, Legal
Mfr # H315C.P.Q
Zoro # G2182879
product price: $999.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$999.99
Free 30-Day Returns
Key Features
- Color Light Gray
- File Size Legal
- Height 60"
- Number of Drawers 5
- Overall Depth 26-1/2 in
Product Information
- Brand Hon
- MFR # H315C.P.Q
- Zoro # G2182879
- UPC # 089192127986
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 60" |
Overall Depth | 26-1/2 in |
Width | 18-1/4" |
Depth | 26-1/2" |
Details
Color | Light Gray |
Number of Drawers | 5 |
File Cabinet Type | Vertical |
Series | 310 Series |
Item | File Cabinet |
Configuration | File |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Assembled/Unassembled | Assembled |
Top Material | Steel |
Base Material | Steel |
Description
Five-Drawer,Full-Suspension File,Legal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- KASON Safeguard Strike Chrome, 1-3/4" to 2-1/2" (10058005003)
- OSBORNE WOOD PRODUCTS 12 x 1 1/4 Wooden wheel in Red Oak (4930O)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Charcoal) (756645IQH)
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal (H312C.P.P)
- HON 36" W 5 Drawer File Cabinet, Black, Legal/Letter (H785LS.L.P)
- HON 36" W 5 Drawer File Cabinet, Charcoal, Legal/Letter (H785LS.L.S)
- HON HON, 310 SERIES TWO-DRAWER FULL-SUSPENSION FILE, LETTER, 15W X 26.5D X 29H, CHARCOAL (312PS)
- HON 36" W 3 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H683.L.S)
- HON 15 in W 2 Drawer File Cabinets, Black (H33820R.L.P)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCLF7223AG)
- Hon File Cabinets