Shop All File Cabinets
Hon
15" W 5 Drawer File Cabinet, Black, Letter
Mfr # H315.P.P
Zoro # G2182885
product price: $804.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$804.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 60"
- Number of Drawers 5
- Overall Depth 26-1/2 in
- Width 15"
Product Information
- Brand Hon
- MFR # H315.P.P
- Zoro # G2182885
- UPC # 089192040872
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 60" |
Overall Depth | 26-1/2 in |
Width | 15" |
Depth | 26-1/2" |
Details
Color | Black |
Number of Drawers | 5 |
File Cabinet Type | Vertical |
Series | 310 Series |
Item | File Cabinet |
Assembled/Unassembled | Assembled |
Configuration | File |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Base Material | Steel |
Top Material | Steel |
Description
Five-Drawer,Full-Suspension File,Letter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Sit Stand Stool, w/Round Steel Base (1010276)
- LUXOR Tuffy Black 2 Shelf AV Cart with Electric (WT26E)
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Grey - Set of 3 (3-AT01-GY)
- DMI Sheepskin, 36inLx36inW, Gold, Sheepskin (559-8079-0000)
- HON 15" W 5 Drawer File Cabinet, Charcoal, Letter (H315.P.S)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H682.L.P)
- HON 36" W 3 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H683.L.S)
- HON 42" W 3 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H693.L.S)
- HON 15" W 5 Drawer File Cabinet, Putty, Letter (H315.P.L)
- HON 42" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H794.L.P)
- HIRSH 15" W 5 Drawer File Cabinet, Putty, Letter (17777)
- Hon File Cabinets