Shop All File Cabinets
Hon
15" W 4 Drawer File Cabinet, Putty, Letter
Mfr # H514.P.L
Zoro # G0201749
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$521.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 52"
- Material Steel
- Number of Drawers 4
- Overall Depth 25 in
Product Information
- Brand Hon
- MFR # H514.P.L
- Zoro # G0201749
- UPC # 089192326099
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 52" |
Overall Depth | 25 in |
Width | 15" |
Depth | 25" |
Details
Color | Putty |
Material | Steel |
Number of Drawers | 4 |
Type | File |
Finish | Baked Enamel |
File Cabinet Type | Vertical |
Series | 510 Series |
Item | File Cabinet |
Green Certification or Other Recognition | Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards, SCS Indoor Advantage Gold, SCS |
Assembly | No |
Configuration | File |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Assembled/Unassembled | Assembled |
For Use With | File Storage |
Base Material | Steel |
Top Material | Steel |
Features | Security Lock |
Recycled Content | 0.3 |
Drawer Type | File |
Description
Four-Drawer,Full-Suspension File,Letter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, Cal-King Size, 7.5" H, Blck (J75MB60 BC)
- SAFCO Wall Mounting Bracket, Black (9200BL)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- HOMELEGANCE Laurelin Night Stand, Black (1714BK-4)
- HON 15" W 4 Drawer File Cabinet, Black, Letter (H514.P.P)
- HON 15" W 4 Drawer File Cabinet, Light Gray, Letter (H514.P.Q)
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H684.L.S)
- HON HON, 400 SERIES FOUR-DRAWER LATERAL FILE, 30W X 18D X 52.5H, PUTTY (434LL)
- HON 30" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H432.L.P)
- HON 15" W 4 Drawer File Cabinet, Light Gray, Letter (H314.P.Q)
- HON FILE, LAT, 5DRW, 42in, CC (HON895LS)
- Hon File Cabinets