Shop All File Cabinets
Hon
15" W 2 Drawer File Cabinet, Putty, Letter
Mfr # H512.P.L
Zoro # G0202056
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Putty
- File Size Letter
- Height 29"
- Material Steel
- Number of Drawers 2
Product Information
- Brand Hon
- MFR # H512.P.L
- Zoro # G0202056
- UPC # 089192290093
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 29" |
Overall Depth | 25 in |
Width | 15" |
Depth | 25" |
Details
Color | Putty |
Material | Steel |
Number of Drawers | 2 |
Type | File |
Finish | Baked Enamel |
File Cabinet Type | Vertical |
Series | 510 Series |
Item | File Cabinet |
Green Certification or Other Recognition | Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards, SCS Indoor Advantage Gold, SCS |
Assembled/Unassembled | Assembled |
Assembly | No |
Configuration | File |
For Use With | File Storage |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Top Material | Steel |
Features | Security Lock |
Base Material | Steel |
Recycled Content | 0.3 |
Drawer Type | File |
Description
Two-Drawer Full-Suspension File,Letter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Victoria Borges 'Garden Goat I' Canvas Art, 14x14 (WAG13403-C1414GG)
- DESIGN TOSCANO Diana of Versailles and Apollo Belvedere Bonded Marble Greek Bust Statues, PK 2 (PD9725)
- CLASSIC ACCESSORIES Ornament Organizer/Storage Bin, Cranberry (57-005-014301-00)
- BAXTON STUDIO Chandelle Traditional Glam and Luxe Navy blue Velvet Fabric and Black Finished Wood Accent Bench (223-12912-ZORO)
- HON 15-3/4" W 2 Drawer Mobile Pedestal, Mahogany, Legal/Letter (H105104.NN)
- HON 18-1/4" W 2 Drawer File Cabinet, Light Gray, Legal (H312C.P.Q)
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- HON 18-1/4" W 2 Drawer File Cabinet, Light Gray, Legal (H512C.P.Q)
- HON 15" W 2 Drawer Mobile Pedestal, Light Gray, Letter (H33823R.L.Q)
- HON 42" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H794.L.L)
- HON 36" W 5 Drawer File Cabinet, Charcoal, Legal/Letter (H785LS.L.S)
- Hon File Cabinets