Shop All File Cabinets
Hon
15 in W 4 Drawer File Cabinets, Black, Letter
Mfr # H314.P.P
Zoro # G6636262
product price: $583.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$583.99
Free 30-Day Returns
Key Features
- Color Black
- File Size Letter
- Height 52 in
- Material Steel
- Number of Drawers 4
Product Information
- Brand Hon
- MFR # H314.P.P
- Zoro # G6636262
- UPC # 089192040605
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 52 in |
Overall Depth | 26-1/2 in |
Overall Height | 52" |
Width | 15 in |
Overall Width | 15" |
Details
Color | Black |
Material | Steel |
Number of Drawers | 4 |
Finish | Black |
File Cabinet Type | Vertical |
Series | HON 310 Series |
Item | Four-Drawer,Full-Suspension File,Letter |
Assembled/Unassembled | Assembled |
Includes | Spring Loaded File Follower Block Keeps Files Upright and Neat, High Drawer Sides Add Strength and Serve As Front-To-Back Handrails, "One Key" Core Removable Locks |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Lock Included | Yes |
Label Holder Included | Yes |
Handle Type | Pull with Thumb Latch |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Configuration | File |
Top Material | Steel |
Base Material | Steel |
Description
Four-Drawer,Full-Suspension File,Letter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock with Indoor/Outdoor Temperature (513-1918S-INT)
- MARTIN FURNITURE 60" Shallow Wall Mounted Audio/Video Console (IMSE360BK)
- FLASH FURNITURE Round Coffee Table, 31.5" W, 31.5" L, 15.5" H, Laminate Top, Grey (HG-CT315-800X400-GG)
- PURELL Healthy Soap ES4 Fresh Scent Foam Hand Soap Refill 40.5 oz (5072-02)
- HON 36" W 4 Drawer File Cabinet, Harvest, Legal/Letter (H10516.CC)
- HON 30" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H672.L.P)
- HON 30" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H434.L.P)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H512.P.P)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H782.L.S)
- HON 42" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H693.L.P)
- OFFICESOURCE Metal Pedestals 2 Drawer Metal Dual File Pedestal - 22''D (CPSFFWH)
- Hon File Cabinets