Shop All File Cabinets
Hon
15 in W 3 Drawer File Cabinets, Traditional Mahogany
Mfr # HONPLPMBBFLT1
Zoro # G906437259
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28 in
- Number of Drawers 3
- Overall Depth 20 in
- Width 15 in
- Series HON Mod Series
Product Information
- Brand Hon
- MFR # HONPLPMBBFLT1
- Zoro # G906437259
- UPC # 195540044727
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 28 in |
Overall Depth | 20 in |
Width | 15 in |
Details
Color | Traditional Mahogany |
Number of Drawers | 3 |
Series | HON Mod Series |
Caster Type | Non-Locking Swivel |
Base Material | Woodgrain Laminate |
Pedestal Style | Freestanding: Full-Height |
Item | File Cabinets |
Number of Casters | 4 |
Top Material | Woodgrain Laminate |
Standards | Meets or Exceeds ANSI\BIFMA Standards |
Configuration | Box/Box/File |
Pedestal Location | Left/Right |
Number of Pedestals | 1 |
Edge Style | Square |
Description
Includes one box drawer for supplies and one file drawer for documents. Steel ball-bearing drawer suspensions operate easily and quietly. File drawer is equipped with standard hangrails to hold either letter- or legal-width hanging files. Drawers open fully to give easy access to all contents. Durable laminate resists scratches, spills, and stains. Hard casters enable easy movement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Rubber Foot Suction (855506)
- LINON Luxor Folding Bed With Memory Foam Beige (352STD-01-AS-UPS)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (1110)
- FLASH FURNITURE 35.75 W, 53.5 H, Nebula Grey, Laminate, Melamine, Steel (MT-M6221-SGLSC-GREY-GG)
- HON 15 in W 3 Drawer File Cabinets, Slate Teak (HONPLPMBBFLS1)
- HON 15 in W 3 Drawer File Cabinets, Sepia Walnut (HONPLPMBBFLE1)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H312.P.P)
- HON 18-1/4" W 2 Drawer File Cabinet, Charcoal, Legal (H312C.P.S)
- HON 36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter (H785LS.L.Q)
- HON 36 in W 2 Drawer File Cabinets, Slate Teak (HONLLF3620L2LS1)
- LEGACY Regency Legacy Stand Up Lateral File- Cherry (LSLF4136CH)
- Hon File Cabinets