Shop All File Cabinets
Hon
15 in W 3 Drawer File Cabinets, Slate Teak
Mfr # HONPLPMBBFLS1
Zoro # G906437204
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28 in
- Number of Drawers 3
- Overall Depth 20 in
- Width 15 in
- Series HON Mod Series
Product Information
- Brand Hon
- MFR # HONPLPMBBFLS1
- Zoro # G906437204
- UPC # 195540077930
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 28 in |
Overall Depth | 20 in |
Width | 15 in |
Details
Color | Slate Teak |
Number of Drawers | 3 |
Series | HON Mod Series |
Caster Type | Non-Locking Swivel |
Base Material | Woodgrain Laminate |
Configuration | Box/Box/File |
Number of Pedestals | 1 |
Pedestal Location | Left/Right |
Number of Casters | 4 |
Standards | Meets or Exceeds ANSI\BIFMA Standards |
Top Material | Woodgrain Laminate |
Pedestal Style | Freestanding: Full-Height |
Item | File Cabinets |
Edge Style | Square |
Description
Includes one box drawer for supplies and one file drawer for documents. Steel ball-bearing drawer suspensions operate easily and quietly. File drawer is equipped with standard hangrails to hold either letter- or legal-width hanging files. Drawers open fully to give easy access to all contents. Durable laminate resists scratches, spills, and stains. Hard casters enable easy movement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235CH)
- MANHATTAN COMFORT Amber Tall Dresser and Nightstand Set in Nature (2-310GFX4)
- DESIGN TOSCANO Dying Gaul Bonded Marble Statue (PD1948)
- SEVILLE CLASSICS Organizer Cart, 10-Drawer, Translucent Mu (SHE16218B)
- HON 15 in W 3 Drawer File Cabinets, Sepia Walnut (HONPLPMBBFLE1)
- HON 15 in W 3 Drawer File Cabinets, Traditional Mahogany (HONPLPMBBFLT1)
- HON 36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H484.L.P)
- HON 42" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H693.L.Q)
- HON 30" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H672.L.P)
- HON 42" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H695.L.L)
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H795.L.S)
- Hon File Cabinets