Shop All File Cabinets
Hon
15 in W 2 Drawer File Cabinets, Sepia Walnut
Mfr # HONPLPSFFLE1
Zoro # G706437527
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sepia Walnut
- Height 28 in
- Overall Depth 20 in
- Width 15 in
- Series HON Mod Series
Product Information
- Brand Hon
- MFR # HONPLPSFFLE1
- Zoro # G706437527
- UPC # 194966882005
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 28 in |
Overall Depth | 20 in |
Width | 15 in |
Inside Drawer Depth | 19 in |
Details
Color | Sepia Walnut |
Number of Drawers | 2 |
Series | HON Mod Series |
Standards | Meets or Exceeds ISTA Performance Standards |
Pedestal Location | Left/Right |
Pedestal Style | Freestanding: Full-Height |
Base Material | Woodgrain Laminate |
Configuration | File |
Item | File Cabinets |
Top Material | Woodgrain Laminate |
Number of Pedestals | 1 |
Edge Style | Square |
Description
Increases the storage capacity of a Mod workstation, while also supporting the worksurface. Durable laminate resists scratches, spills, and stains. Drawers open fully to give easy access to all contents. File drawer is equipped with standard hangrails to hold either letter- or legal-width hanging files. Steel ball-bearing drawer suspensions operate easily and quietly. Not freestanding.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Xpression Pro Gaming Chair with Buffalo Bills Secondary Logo (XZXPPRO032-PSNFL20016A)
- LORELL CHAIR, TASK, SOHO FABRIC, ARMS (LLR83306)
- LORELL Lorell Mahogany Laminate Bookcase (LLR99778)
- FLASH FURNITURE Leather Contemporary Chair, 17-1/2" to 20-1/2", Fixed Arms, Black (LF-W-61B-2-GG)
- HON 15 in W 3 Drawer File Cabinets, Sepia Walnut (HONPLPSBBFLE1)
- HON 36" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H685.L.P)
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H795LS.L.P)
- HON 15" W 4 Drawer File Cabinet, Light Gray, Letter (H514.P.Q)
- HON 15-3/4 in W 3 Drawer File Cabinets, Harvest, Legal; Letter (H105102.CC)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H782.L.P)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- Hon File Cabinets