Shop All Storage Totes & Containers
This Product is Discontinued
Homz
Storage Tote with Snap Lid, Black/Yellow, Plastic, 27 gal Volume Capacity, 2 PK (Discontinued)
Mfr # 4427BKYLECOM.02
Zoro # G6401398
This Product is Discontinued
Key Features
- Color Black/Yellow
- Material Plastic
- Volume Capacity 27 gal
- Includes Lid
- Width 20.5"
Product Information
- Brand Homz
- MFR # 4427BKYLECOM.02
- Zoro # G6401398
- UPC # 073527960003
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Width | 20.5" |
Height | 14.4" |
Depth | 20.5" |
Details
Color | Black/Yellow |
Material | Plastic |
Item | Storage Tote with Snap Lid |
Volume Capacity | 27 gal |
Includes | Lid |
Description
Durabilt 27gal.,Tote,Black n Yellow,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.