Shop All Storage Totes & Containers
This Product is Discontinued
Homz
Holiday Storage, Green/Red, Plastic, 32 gal Volume Capacity (Discontinued)
Mfr # 6630MXEC.02
Zoro # G7836357
This Product is Discontinued
Key Features
- Color Green/Red
- Load Capacity 32 gal
- Material Plastic
- Volume Capacity 32 gal
- Type Latching Storage Container
Product Information
- Brand Homz
- MFR # 6630MXEC.02
- Zoro # G7836357
- UPC # 073527130703
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Size | 32 gal |
Details
Color | Green/Red |
Load Capacity | 32 gal |
Material | Plastic |
Item | Holiday Storage |
Volume Capacity | 32 gal |
Type | Latching Storage Container |
Description
Holiday Storage,32 gal.,Green / Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.