Shop All PVC Pipe Fittings
Homewerks
UNION SCH40 PVC 1/2"" SXS
Mfr # 511-14-12-12B
Zoro # G3873811
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Slip x Slip
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Homewerks
- MFR # 511-14-12-12B
- Zoro # G3873811
- UPC # 820633976288
- Country of Origin China
- Category PVC Pipe Fittings
Details
Fitting Connection Type | Slip x Slip |
Fitting Schedule/Class | Schedule 40 |
Item | Slip Union |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
The Homewerks Worldwide Slip x Slip Union is used to join lengths of pipe together. Can be used with either Sch. 40 or Sch. 80. It connects cold water pipes with solvent-weld connections. Rated for 150 psi at 73°F Complies with ANSI B2.1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Malleable Iron 45 Degree Elbow Class 150 (5P467)
- VIEGA Viega ProPress reducer, 3/4" x 1/2" (78147)
- ACCESS LIGHTING Peninsula, LED Mirror, Mirror Glass (71005LED-MIR)
- K&S PRECISION METALS Tubing, Stainless Steel, 7/16" O.D., PK3 (9621)
- HOMEWERKS DROP EAR ELBOW 1/2"" FIP (543-12-12-B)
- HOMEWERKS Union Pvc 3/4 X 3/4 Slip (511-14-34-34B)
- HOMEWERKS Union 1-1/2 Pvc Cxc (164-607)
- HOMEWERKS UNION 1/2 PVC CXC (164-603)
- HOMEWERKS 34 PVC Slip Union (512-14-34-34B)
- HOMEWERKS UNION SCH40 SLIP 1-1/4"" (511-14-114-114B)
- ZORO SELECT PVC Tee, Insert x Insert x Double Helix, 3/4 in Pipe Size (1401099)
- Homewerks PVC Pipe Fittings