Shop All PVC Pipe Fittings
Homewerks
UNION SCH40 1-1/4"" FIP
Mfr # 511-44-114-114B
Zoro # G3868336
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Homewerks
- MFR # 511-44-114-114B
- Zoro # G3868336
- UPC # 820633976257
- Country of Origin China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Threaded Union |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
The Homewerks Worldwide 1-1/2 in. PVC Threaded Union is used to join lengths of pipe together. Can be used with either Sch. 40 or Sch. 80. Its female-threaded connections allow for convenient disassembly of piping without having to make cuts. Rated at 150 psi at 73°F complies with ANSI B2.1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS T and P Relief Valve, 3/4 In. Outlet (LLL100XL)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 3/4 in Pipe Size (EF8210G038)
- KBI ELBOW 90 CPVC 3/4"" 10PK (CTS02300C0800)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTLDDWSSK)
- HOMEWERKS 34 PVC Slip Union (512-14-34-34B)
- HOMEWERKS CPVC CPVC Adapter, Hub x Hub (541-34-34-B)
- HOMEWERKS Compression Coupling 1.5 (511-43-112-112B)
- HOMEWERKS PVC COUP S40 3/4""COMP (511-43-34-34B)
- HOMEWERKS Couplings 1/2 in. B&K E-Z Span (160-503)
- HOMEWERKS UNION SCH40 1""FIP (511-44-1-1B)
- PROPLUS 3-3/4 Flush Mechanical Cleanout Repair Plug (83689)
- Homewerks Fittings