Shop All Supply Stop Valves
Homewerks
Homewerks 119-4-12-12 0.5 in. Forged Brass Threaded Stop & Waste Valve
Mfr # 122586
Zoro # G304045537
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Homewerks
- MFR # 122586
- Zoro # G304045537
- UPC # 820633982418
- Country of Origin Italy
- Category Supply Stop Valves
Description
Features
- Finish - Forged Brass
- Lead free
- Stop & waste ball valve
- Full port
- 500 psi wog
- -20 to 350 degrees. Fahrenheit temperature range
- Suitable for vacuum use up to 7 psi
- Drain cap allows for draining of non-pressure side of the valve when closed.
- Size - 1/2 in.
- Dimension - 4.5 x 1.63 x 1.88 in.
- Item Weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 5/8" O.D. (ZUSA-HT-426)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (515Y 1 1/4)
- ZORO SELECT Tee, 304 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-8221)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Champagne Bronze (T5759-CZWL)
- HOMEWERKS 3/8 in. O.D. Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Straight Valve, Chrome (638 6200)
- HOMEWERKS Homewerks Faucet 207403 Boiler Drain 0.5 in. Fip x 0.75 Hose Brass (207403)
- HOMEWERKS 1/2in. Nominal Compression Inlet x3/8in. O.D. Compression Outlet Multi-Turn Angle Valve Rough Brass (638 5202RB)
- HOMEWERKS 1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Angle Valve, Chrome (638 5202)
- THRIFCO PLUMBING 1/2 Inch FIP x 3/8 Inch OD Male Comp. Water Supply Stop Faucet (4400122)
- LEGEND VALVE 1/2 T-521 NO LEAD BOILER DRAIN (107-143NL)
- LEGEND VALVE 1/2" S-621 PVC STOP VALVE (202-533)
- Homewerks Valves