Shop All PVC Pipe Fittings
Homewerks
DROP EAR ELBOW 1/2"" FIP
Mfr # 543-12-12-B
Zoro # G3867146
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Material CPVC
- Basic Fitting Material CPVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Homewerks
- MFR # 543-12-12-B
- Zoro # G3867146
- UPC # 820633966340
- Country of Origin Taiwan, Province of China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | CPVC |
Item | CPVC Adapter |
Material | CPVC |
Basic Fitting Material | CPVC |
Fitting Schedule Class | Schedule 40 |
Description
Our internal Homewerks Quality Assurance team is on the ground in the factories where our products are being produced. Each product goes through rigorous testing and measurements until they meet our high-quality standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Strainer Snap-Tite Ss 4-1/4 (42005)
- MARATHON 50 gal, Residential Electric Water Heater, Single Phase (MR50245)
- PLUMB PAK PIPE INSERT 1/4""OD (PP855-25)
- JONES STEPHENS PVC, Slip Joint, 1-1/2" x 12" (P37022)
- HOMEWERKS 34 PVC Slip Union (512-14-34-34B)
- HOMEWERKS PVC UNION SCH40 SLIP 2"" (511-14-2-2B)
- HOMEWERKS UNION PVC SCH40 3/4""FIP (511-44-34-34B)
- HOMEWERKS 34 PVC THRD Union (512-44-34-34B)
- HOMEWERKS REPAIR COUPLING 2"" SXS (511-53-2-2B)
- HOMEWERKS 1 PVC Slip Union (512-14-1-1B)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC003001600HA 90 deg PVC Dwv Elbow 6 in. (4090171)
- Homewerks PVC Pipe Fittings