Shop All Supply Stop Valves
Homewerks
1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Angle Valve, Chrome
Mfr # 638 5202
Zoro # G209995180
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Homewerks
- MFR # 638 5202
- Zoro # G209995180
- UPC # 820633015956
- Country of Origin United States
- Category Supply Stop Valves
Description
The Homewerks Worldwide 1/2 in. FIP x 3/8 in. O.D. Compression Multi-Turn Angle Shut-Off Valve controls water flow to a plumbing fixture. It is used where the water pipe enters the room to allow for easy shut-off of water flow to the end fixture without having to turn water off to the entire home.1/2 in. nominal compression x 3/8 in. O.D. compressionMulti-turn handleCompatible with copper or PEX PEX installations require a stainless steel tube insertChrome finishMax pressure 100 psiLimited lifetime warranty Proposition 65 Information WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
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
- HAYWARD FLOW CONTROL True Union, Proportional, 3" Threaded, CPVC/FPM (CVH2300A0TV0A00)
- LAVIVA VIVA Stone 60" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-60C-MW)
- LEGRIS Metric Push-to-Connect Fitting, Brass, Silver (3175 06 21)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG03)
- HOMEWERKS Homewerks Faucet 207403 Boiler Drain 0.5 in. Fip x 0.75 Hose Brass (207403)
- HOMEWERKS 3/8 in. O.D. Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Straight Valve, Chrome (638 6200)
- HOMEWERKS 1/2in. Nominal Compression Inlet x3/8in. O.D. Compression Outlet Multi-Turn Angle Valve Rough Brass (638 5202RB)
- NESTLE WATER NORTH AMER 0.25 x 0.125 in. Male Straight Need Valve (207870)
- ZURN Closet Supply Stop, 1/2 in x 3/8 in SWT (Z8808-XL-LRLK-PC)
- LEGEND VALVE 5/16 8" CHROME LOG LIGHTER KEY (102-823)
- ZURN Lavatory Supply Stop, 3/8 inx3/8 in IPS (Z8800-XL-LR-PC)
- Homewerks Supply Stop Valves