Shop All TV Mounts & Stands
Homevision Technology
TygerClaw Slim TV Floor Stand with Equipment Shelf For 37in- 70in TVs
Mfr # LCD84116G
Zoro # G808436381
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Homevision Technology
- MFR # LCD84116G
- Zoro # G808436381
- Country of Origin China
- Category TV Mounts & Stands
Description
The tygerclaw tv floor stands offer both a slim and freestanding design, perfect for homes or apartments that might not have mountable options. Made of solid steel construction with a wood front panel and offers a functional element to any decor. Minimalist equipment shelf and internal wire management for a clean and organized appearance. Floor stands offer increased safety, great viewing height and quick set-up. features: toolless tilt: allows for effortless positioning height adjustment: satisfies user's different preference 43.9in55.7in quick assembly shelf: assures easy post-installation and height adjustable sturdy steel base cable management: elegantly hides any cables that are attached to displays perfect for tight spaces works with existing furniture +7 to -10 toolless tilting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Rg/58 Au Braid, Black 15 ft. (6920)
- ENERGIZER Coin Cell, 1632, 3V (ECR1632BP)
- CLORE AUTOMOTIVE 25 ft. Medium Duty 2 Gauge Cable (402252)
- LENOVO IdeaPad Slim 3 15AMN8 15.6 in. Notebook R3 7320U 8G 256G 11H (82XQ001GUS)
- HOMEVISION TECHNOLOGY TygerClaw Quad-Arm Desk Monitor Mount, Black (LCD6004)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (CP1PT)
- TRIPP LITE Enclosure Security DVR Lockbox, 5U (SRDVRLB)
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Black (LCC18C)
- MOUNT-IT Truck Full-Motion 15" Laptop Mount (MI-7410)
- PEERLESS-AV Wall Mount 39In-75In Security (ST650)
- PEERLESS-AV Peerless Unvsl Tilt Wall Mount 42In-71In Security L (ST670)
- Homevision Technology TV Mounts & Stands