Shop All Home & Office Phone Accessories
Homevision Technology
Homevision Technology SEQ8806 7 in. Color Video Door Phone
Mfr # SEQ8806
Zoro # G104068804
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Homevision Technology
- MFR # SEQ8806
- Zoro # G104068804
- UPC # 669716328183
- Country of Origin China
- Category Home & Office Phone Accessories
Description
Features
- SEQ8806 color video door phone can be used to call, intercom and control both an electronic door lock and an electrically outdoor gate, and it is also can be applied to monitor outside for 24 hours, giving you the combined benefit of security and convenience.
- It is a product that very suitable for villa, single house, and hotel, office etc place.
- ID unlocking.
- Hands-free intercom.
- Touch pad.
- TFT color screen with low power consumption, no radiation and high definition.
- Outdoor camera cover protection to avoid direct sunshine.
- Nano-glass cover for clear images.
- Night vision.
- Outdoor monitoring.
- Electric-controlled unlocking.
- Brightness, contrast, and volume adjustable.
- 16 melody rings for option.
- Easy installation for DIY market.
- Size - 7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 8 Inch Portable Speaker, PPHP842B (PPHP842B)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery COMP-29-3 Replaces CR17335SE-FT (EBPLC-29-3)
- ILC Replacement for UNIVERSAL UB645 UPS BATTERY (WW-Q68K-5)
- MIGHTY MAX BATTERY 12-Volt 6 Ah 130 CCA Rechargeable Sealed Lead Acid Battery (YTZ7S)
- RCA 2 Pack White Phone Cord (25 feet) (843631149362)
- RIBBON COMMUNICATIONS 2900E INTELLIGENT EDGE C2E (2900E-901-C2E)
- YEALINK 220108100002 T53 / T53W / T54W MP54 (HNDST-T53-T54)
- NEC 3 Port Co Trunk card (NEC-BE116510)
- VIKING ELECTRONICS IP Paging Speaker Adapter with Talk Back (PSA-TB-IP)
- ENGENIUS Handset Antenna Low Profile (DURAFON-HSA2)
- NEC SL2100 G577 Bundle with AP400S (Q24-FR000000139188)
- Homevision Technology Home & Office Phone Accessories