Shop All LED Under Cabinet Lighting
Homevenus
T8 4 ft V-Shape Integrated LED Tube Lights with fixture, 25 Pack
Mfr # VF-T8-25
Zoro # G204218048
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7"
- Length 96"
- Width 8"
- Material PVC
- Color White
Product Information
- Brand Homevenus
- MFR # VF-T8-25
- Zoro # G204218048
- UPC # 705197268706
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 7" |
Length | 96" |
Width | 8" |
Details
Material | PVC |
Color | White |
Weight | 45 |
Description
T8 V-Shape Integrated LED Tube Lights with fixture, 4FT Long, 72W 6700lm 4500k, LED Shop Light with Clear Cover Fixtures. Ideal for general purpose shop illumination. It is a very cost-effective choice for your shop.
T8 LED tube lights, 25 Pack
8 FT Long, V shaped
72W 6700lm 4500k
Fixture included
Assembly required
T8 LED tube lights, 25 Pack
8 FT Long, V shaped
72W 6700lm 4500k
Fixture included
Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Feit Electric, Led Bulb, Bpa19Dm/800/Gu24/Led (BPA19DM/800/GU24/LED)
- FEIT ELECTRIC Feit Electric 3000113 40 watt Equivalence 4.5 watt 350 Lumen Decorative Globe G25 LED Bulb; Soft White (3000113)
- SOUTHWIRE Corded Wing Light, Battery, 4000lm, LED (7270)
- ILC Replacement for Sylvania 75par30ln/hal/nsp9 120v replacement light bulb lamp (75PAR30LN/HAL/NSP9 120V SYLVANIA)
- GOOD EARTH LIGHTING Tape Light Reel Led 12Ft Rgbw (AC1068-WHG-12LF0G)
- JESCO SLEEK LED 36" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/60-W)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T32W)
- JESCO S601 series 8 inch LED Slim Stix Linkable 4000K (S601-08/40)
- PROGRESS LIGHTING LED Undercabinet (P700003-020-30)
- AFX Koren LED Undercabinet Light, 22", Oil-Rubbed Bronze (KNLU40RB)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMCS1)
- Homevenus LED Under Cabinet Lighting